Learn More
Thermo Scientific™ Gas Chromatography 3-Port SilFlow Replacement Parts
Switch your GC column in GC-MS without having to vent.
£55.02 - £103.00
Product Code | Brand | Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
15270339
|
Thermo Scientific™
29063466 |
Ferrule | for use with columns of OD 0.36 mm (ID 0.25mm) |
£97.05
Pack of 10 |
In Stock
Log in to see stock. |
||||
15277488
|
Thermo Scientific™
290SF302 |
Silflow Nuts | 3-Port SilFlow Device |
£103.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
15280339
|
Thermo Scientific™
29063467 |
Ferrule | for use with columns of OD 0.45 mm (ID 0.32mm) |
£85.70
Pack of 10 |
In Stock
Log in to see stock. |
||||
15207518
|
Thermo Scientific™
60201-401 |
FingerTite Tool | 3-Port SilFlow Device |
£55.02
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
Description
Maintain reliability with 3-Port SilFlow replacement parts when you place your next order.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.