missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Gas Chromatography Tubing

Product Code. p-6817036 Shop All Thermo Scientific Products
Click to view available options
Material:
Copper
Stainless Steel
Diameter (English) Inner:
0.01 in.
0.02 in.
0.03 in.
0.04 in.
0.065 in.
0.085 in.
0.19 in.
0.21 in.
Diameter (English) Outer:
1/16 in.
1/4 in.
1/8 in.
Description:
25 ft. Length
50 ft. Length
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15244603

Brand: Thermo Scientific™ 60181632

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Find the copper and stainless steel tubing in a variety of sizes for plumbing your gas chromatography (GC) system.

Find copper and stainless steel Thermo Scientific™ Gas Chromatography Tubing in a variety of sizes for plumbing your gas chromatography (GC) system.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Type Gas Chromatography Tubing
Material Copper
Description 50 ft. Length
Diameter (English) Inner 0.065 in.
Diameter (English) Outer 1/8 in.
For Use With (Equipment) Gas Chromatography Systems

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.