missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Gas Cylinder Bench Support
OHAUS™ Gas Cylinder Bench Support provides secure support for holding glassware at elevated positions.
£74.15 - £84.35
Specifications
Type | Bench Support |
---|---|
Material | Cast Aluminum |
For Use With (Application) | Gas Cylinder Support |
Length (English) | 3.25 in. |
Length (Metric) | 83 mm |
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
Specifications
Bench Support | |
Gas Cylinder Support | |
83 mm | |
133.00 mm |
Cast Aluminum | |
3.25 in. | |
5.25 in. |