missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Gas Cylinder Cabinet G-OD
Safe and approved outdoor storage of flammable or toxic gases
£1457.50 - £2805.82
Specifications
Depth (Metric) Exterior | 400 mm |
---|---|
Depth (Metric) Interior | 370 mm |
Color | Light Gray |
Material | Steel |
Product Type | Gas cylinder cabinet |
Alert:
For outdoor use only
Product Code | Brand | Door Style | No. of Doors | Configuration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Style | No. of Doors | Configuration | Price | Quantity & Availability | |||
15945746
|
asecos™
3070101532671 |
Wing, Right-hinged, Without window | 1 | 1 x rolling ramp (sheet steel painted) for 2 x 50-liter gas cylinders |
£1595.30
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15536895
|
asecos™
30701015 |
Wing, Right-hinged, Without window | 1 | Standard interior equipment for 2 x 50 litre gas cylinders |
£1457.50
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15935746
|
asecos™
3069201532673 |
Wing, Without window | 2 | 1 x rolling ramp (sheet steel painted) for 5 x 50-liter gas cylinders |
£2067.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15526895
|
asecos™
30697015 |
Wing, Without window | 2 | Standard interior equipment for 3 x 50 liter gas cylinders |
£1749.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15916026
|
asecos™
3075201532671 |
Fixed Window, Right-hinged | 1 | 1 x rolling ramp (sheet steel painted) for 2 x 50-liter gas cylinders |
£1773.38
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15926026
|
asecos™
30752015 |
Fixed Window, Right-hinged | 1 | Standard interior equipment for 2 x 50 liter gas cylinders |
£1637.70
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15976016
|
asecos™
3073201532672 |
Fixed Window | 2 | 1 x rolling ramp (sheet steel painted) for 3 x 50-liter gas cylinders |
£2199.50
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15946016
|
asecos™
3073001532673 |
Fixed Window | 2 | 1 x rolling ramp (sheet steel painted) for 5 x 50-liter gas cylinders |
£2381.82
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15986016
|
asecos™
30732015 |
Fixed Window | 2 | Standard interior equipment for 3 x 50 liter gas cylinders |
£2040.50
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15936026
|
asecos™
3075301532671 |
Wing, Right-hinged, Hinged window | 1 | 1 x rolling ramp (sheet steel painted) for 2 x 50-liter gas cylinders |
£1926.02
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15946026
|
asecos™
30753015 |
Wing, Right-hinged, Hinged window | 1 | Standard interior equipment for 2 x 50 liter gas cylinders |
£1785.04
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15996016
|
asecos™
3073501532672 |
Wing, Hinged window | 2 | 1 x rolling ramp (sheet steel painted) for 3 x 50-liter gas cylinders |
£2608.66
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15956016
|
asecos™
3073101532673 |
Wing, Hinged window | 2 | 1 x rolling ramp (sheet steel painted) for 5 x 50-liter gas cylinders |
£2805.82
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15906026
|
asecos™
30735015 |
Wing, Hinged window | 2 | Standard interior equipment for 3 x 50 liter gas cylinders |
£2449.66
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15966016
|
asecos™
30731015 |
Wing, Hinged window | 2 | Standard interior equipment for 5 x 50 liter gas cylinders |
£2627.74
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descrizione
- Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
- No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
- Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifica
400 mm | |
Light Gray | |
Gas cylinder cabinet | |
2149 mm | |
Powder-coated plain |
370 mm | |
Steel | |
Safe and approved outdoor storage of flammable or toxic gases | |
2070 mm |