Learn More
asecos™ Type 30 Gas Cylinder Cabinet G-CLASSIC-30
Safe and approved storage of flammable or toxic gases in working areas
Brand: asecos™ 3065100130652
2548.69 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 541.00000kg
Alert:
For indoor use only
Description
Safe and approved storage of flammable or toxic gases in working areas
Function / construction
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
Certificates
- Fire resistance 30 minutes
- type tested in accordance with EN 14470-2
- EN 16121/16122 conformity
- CE compliant
Specifications
1874 mm | |
Gas cylinder cabinet | |
479 mm | |
Sheet Steel | |
Standard mounting rails, bottle holders and fold-away ramp | |
479 x 1294 x 1874 mm | |
615 mm | |
4 x 50 L Gas Cylinders | |
G-Classic 30 | |
Fire resistance 30 minutes, type tested in accordance with EN 14470-1, DIN EN 16121/16122 conformity, CE compliant |
Gas cylinder cabinet | |
Safe and approved storage of flammable or toxic gases in working areas – for up to 4 x 50-litre gas cylinders | |
Powder-coated plain | |
1398 mm | |
615 x 1398 x 2050 mm | |
Light Gray | |
2050 mm | |
Wing | |
2 |