missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Gas Distribution Tube
Gas distribution tubes with central ring
Brand: Lenz Laborglasintrumente™ 07212225
This item is not returnable.
View return policy
Description
- Outer tube diameter: 9 mm
- Ring diameter: 25 mm
- Height: 250 mm
- Material: borosilicate glass 3.3
Specifications
Borosilicate Glass (3.3) | |
2 | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasintrumente™ Gas Distribution Tube > Porosity: 2
Spot an opportunity for improvement?Share a Content Correction