missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Gas Distribution Tubes, Central Ring
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£47.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Diameter (Metric) Outside | 9 mm |
Height (Metric) | 250 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
10430713
|
Lenz Laborglasintrumente
07212025 |
0 |
£47.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
10539981
|
Lenz Laborglasintrumente
07212125 |
1 |
£47.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Description
- Outer tube dia.: 9 mm
- Ring dia.: 25 mm
- Height: 250 mm
- Material: borosilicate glass 3.3
Specifications
Borosilicate Glass (3.3) | |
9 mm | |
250 mm |