missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Gas Regulator

Brand:  Gas Arc™ VAA05002

Encompass

 View more versions of this product

Product Code. 12980840

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Robust brass construction to meet industry requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Regulator outlet connection: 3/8 inch BSP
  • Propane regulator is plugged
Specifications

Specifications

Gas Regulator
Outlet Valve
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Gas Arc™ Gas Regulator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.