missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ O2 Gas Tank Connection Kit

For Use With: series CB

Brand:  BINDER™ 8012-0015

Product Code. 15661646

  • £336.00 / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Max. pressure 10 bar
  • With connection parts
  • 5 m hose included
  • Union nut and elbow
  • Anti-static vacuum hose
  • For use in CB series incubators
Specifications

Specifications

Gas cylinder connection set - for O2, consisting of a gas tank pressure regulator with connection parts and 5-meter hose
Gas Tank Connection Kit
10 bar
BINDER Chambers Series CB, CBF
Connection parts, 5 m hose
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers