missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Gate Valve Lockout
This Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter.
Brand: Brady™ 065562
24.44 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Danger labels in English, Spanish and French are included.
Specifications
Gate Valve Lockout | |
Red | |
OSHA 1910.147 | |
6.75 in. | |
171.45 mm | |
60.40 x 224.10 x 181 mm | |
7.13 in. | |
1 Ea. | |
224.1 mm |
065562 | |
Polypropylene | |
Brady Gate Valve Lockouts | |
0.26 in. | |
6.5 mm | |
Lockout Tagout | |
181 mm | |
8.82 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction