missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Gay-Lussac Uncalibrated Density Bottles
Gay-Lussac density bottle made with Borosilicate Glass 3.3 that is ideal in most research, scientific, and other laboratory environments.
£69.10 - £119.00
Specifications
Quantity | 2Each |
---|---|
Material | Borosilicate Glass (3.3) |
Product Type | Gay-Lussac Density Bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11818291
|
BRAND™
43220 |
25 mL |
£82.90
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11838291
|
BRAND™
43238 |
100 mL |
£119.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
11828291
|
BRAND™
43228 |
50 mL |
£88.05
Pack of 2 |
In Stock
Log in to see stock. |
|||||
11808291
|
BRAND™
43208 |
10 mL |
£70.65
Pack of 2 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
11888271
|
BRAND™
43205 |
5 mL |
£69.10
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- BRAND™ density bottle
- Gay-Lussac pattern
- Uncalibrated capacity, 10 mL
- Borosilicate glass, bottle narrow-mouth, bottle round (Gay-Lussac), white bottle
- DIN ISO 3507
- Stopper NS 10/19 with capillary
- Top of stopper ground and polished
Specifications
2Each | |
Borosilicate Glass (3.3) | |
Gay-Lussac Density Bottle |