missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane

Range of columns that feature high levels of robustness, reproducibility and performance

Brand:  SGE™ 054602

 View more versions of this product

Product Code. 10422191

  • £586.00 / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis
Specifications

Specifications

260°C
70% Cyanopropyl Polysilphenylene Siloxane
0.25 μm
0.25 μm
BPX70
0.22 mm
GC/MS, cis/trans Isomer Analysis
50°C to 250°C
25 m
Polar