missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ GC Inlet Liners

For use with GC instruments

Brand:  Trajan™ 092048

 View more versions of this product

Product Code. 12973981

  • £238.00 / Pack of 5
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with GC instruments

  • All liners are deactivated using high temperature (420°C [788°F]) gas phase deactivation
  • Supplied in blister packs to prevent contamination
  • Reduced active sites mean no unwanted reaction in samples
FocusLiners™
  • Include two tapered sections that secure the quartz wool plug for optimum needle tip wiping and sample transfer—also prevent quartz wool from shifting towards the septum or pushing down into the liner
  • Provide excellent reproducibility
  • Results in lower mass discrimination
  • Fast FocusLiners have a narrow 2.3mm I.D. for use with 0.1mm I.D. capillary columns—narrow I.D. also results in smaller peak widths
Liners for Split Injection
  • Quartz wool in some split liners promotes analyte mixing and results in better quantitation, provides a large surface area that aids in liquid sample vaporization, acts as a trap to collect nonvolatile residue from sample, and prevents sample from hitting the bottom of the injector before volatilization
  • Liners for Splitless Injection
    • Tapers in some splitless liners minimize contact of analytes with the bottom of the injection port –especially useful for very active compounds; also channel analytes into column for a more robust column installation

    Specifications

    Specifications

    Split FocusLiner; For use with 50mm needle
    Inlet Liners
    8 mm
    105 mm
    5 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers