missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GC Syringes for Agilent Instruments

Easily accomplish accurate, precise, and reproducible injections with Thermo Scientific™ GC Syringes for Agilent Instruments.

Brand:  Thermo Scientific™ 365D1621

 View more versions of this product

Product Code. 10763464

  • £54.22 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Achieve accurate, precise and reproducible injections easily using Thermo Scientific™ GC Syringes designed specifically for Agilent™ GC systems. Optimized for septum piercing, the rough, field-tested syringes are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass.

  • Accurate, precise and reproducible over a range of volumes
  • Fixed needle syringes have a maximum temperature range of 5° to 70°C
  • 5 to 100μL capacity needles have a maximum safe working pressure of 1000psi; 100psi maximum functional pressure
  • Cone point needle tip to prevent plunger binding with dirty samples
  • 42mm length
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tapered
42 mm
Reusable
10 μL
Cone
23 to 26s G
GC Autosampler Syringe, Fixed Needle
Ea.
42 mm
Agilent GC Instruments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.