missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva GelBond PAG Gel Film
Cytiva™ GelBond PAG Gel Film is a high density homogenous medium.
Brand: Cytiva 80112932
429.04 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : GE
Additional Details : Weight : 0.50000kg
Description
Cytiva™ GelBond Film is a transparent, flexible polyester film designed to support agarose gels. Gels cast on GelBond Film remain permanently attached to the film through electrophoresis or immunodiffusion and all subsequent fixing, staining, destaining, and drying procedures.- GelBond Film is made from thin polyester (0.2mm). Pack of 50 films, 124 x 258mm.
- High-density homogenous medium
Specifica
Colorless | |
Solid | |
50 Pack | |
258 mm | |
124 mm |
Gel Film | |
Agarose gels | |
10.1 in. | |
4.88 in. |