missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP GelSolo
UVP GelSolo is a compact, easy-to-use, stand-alone system for gel documentation, designed to acquire gel images easily and without any need for training. Ideal for multi-user laboratories and practical trainings.
£8905.00 - £15625.00
Specifications
Display | Touchscreen |
---|---|
Depth (English) | 15.1 in. |
Height (English) | 31.7 in. |
Width (English) | 39.4 in. |
Lens Type | 8 to 48 mm, f/1.2 manual zoom lens |
Product Code | Brand | Filter Area | Transilluminator | Voltage | Wavelength | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filter Area | Transilluminator | Voltage | Wavelength | Price | Quantity & Availability | ||
16359803
|
UVP
849-97-0934-02 |
20 x 20 cm | M-20V | 230 V | 302 nm |
£8905.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
16369803
|
UVP
849-97-0935-02 |
21 x 26 cm | M-26V | 230 V | 302 nm |
£15625.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
16379803
|
UVP
849-97-0936-02 |
25 x 26 cm | M-26XV | 230 V | 302 nm |
£11755.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
16389803
|
UVP
849-97-0937-02 |
20 x 20 cm | LM-20 | 230 V | 302/365 nm |
£9155.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
16399803
|
UVP
849-97-0938-02 |
21 x 26 cm | LM-26 | 230 V | 302/365 nm |
£9415.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
16309813
|
UVP
849-97-0939-02 |
20 x 20 cm | LMS-20 | 230 V | 254/302/365 nm |
£9800.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
16319813
|
UVP
849-97-0940-02 |
21 x 26 cm | LMS-26 | 230 V | 254/302/365 nm |
£10055.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
Description
- High quality, easy to use Gel Documention system ideal for capturing, saving and printing gel images.
- High resolution 5.0 MP camera
- Easy access to the high-contrast 8 to 48 mm, f/1.2 manual zoom lens for adjustment of aperture, zoom and focus
- Built-in 11.6 in. screen with intuitive image acquisition software
- Epi-white and epi-blue LED lights enable a variety of gel imaging applications
- 7 different UV transilluminator options available based on filter size (20 x 20 cm, 21 x 26 cm or 25 x 26 cm) and UV wavelength (302 nm, 302/365 nm or 254/302/365 nm)
- UV intensity is controllable on single wavelength model transilluminators
- Systems include a 3 position filter wheel and an Ethidium Bromide filter
- Additional emission filters and a variety of UV converter plates are available
- Analyze gels with the included VisionWorks analysis software
- Easy access data storage for saving images on the USB drive, to the system or network computer
- Side access doors for gel repositioning and cutting while viewing the gel on the screen
- Applications include fluorescent DNA gels, fluorescent protein gels and colorimetric protein gels
Specifications
Touchscreen | |
31.7 in. | |
8 to 48 mm, f/1.2 manual zoom lens |
15.1 in. | |
39.4 in. | |
5.0 megapixels |