missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Gemini 88 Plus Dual Rate Syringe Pump

Dual rate infusion/withdrawal pump

Brand:  KD Scientific 788088

Product Code. 15732825

  • £6135.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Two separate syringe pumps in one instrument
  • Large touch screen display allows quick and easy setup
  • High or low pressure operation
  • Compatible with wide variety of syringes
  • Continuous fluid delivery
  • TTL, USB, RS-232 communication
  • Three independent operating condition

Syringe:

  • Size: 0.5μL (0.103mm minimum inner diameter), 60mL (32.573mm maximum inner diameter)

Flow Rate:

  • Minimum: 1.02mL/min (0.5μL syringe, 0.103mm inner diameter)
  • Maximum: 106mL/min (60mL syringe, 32.573mm diameter)

Connectors:

  • USB: Type B
  • RS-232: 9-pin D-Sub connector
  • RS-485: IEEE-1394, 6 positions for pump-pump communication
  • TTL Input/Output: Two 15-pin D-sub connectors, one for reach pump mechanism
  • Footswitch: Two phonojack inputs, one for each pump mechanism
Specifications

Specifications

Gemini 88 Plμs
1.02 pL/min. (0.5 μL syringe), 106 mL/min. (60 mL syringe)
Type B USB
Glass, Plastic, Stainless Steel (Syringe)
Dual Rate Syringe Pump
100/240 V 50/60 Hz 66 A
±0.25%
21 cm
100/240 V
CE
31.75 kg, 22.6 kg (at 100% force setting (60 mL syringe))
±0.05%
9.09 kg
Touchscreen
2
28 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers