missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General Purpose Beard Cover
Click to view available options
Headloop length: 23 ± 2 cm; Stretch length: 46 ± 2 cm
Description
- General purpose beard covers
- With integral elasticated headloop and seam for a comfortable, universal fit
- Non-woven, lightweight spunbound polypropylene at 12g/m2
- For use in the laboratory or wider working environment
- Manufactured and vacuum-sealed in a stringent clean environment
- Latex-free
- ISO tested to ISO3801 & ISO13934-1
Specifications
Specifications
Type | General Purpose Beard Cover |
Size | Universal |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Seam Type | Elastic |
Certifications/Compliance | PPE CAT I, ISO tested to ISO3801 & ISO13934-1; Meets 4.0 AQL level II sampling plan per MIL-std-150E for defect criteria |
For Use With (Application) | General Industry, Laboratory |
Packaging Quantity | 1000/Pk. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Documents
Scientific Resources
Flyers
Beard Cover
File size: 218.1 kB
Product Information
Product Information
Declaration of Conformity PPE CAT I
File size: 131 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
General Purpose Beard Cover >
Spot an opportunity for improvement?Share a Content Correction