missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps
General-Purpose BioPharm Silicone Tubing is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process.
£118.91 - £151.25
Specifications
Certifications/Compliance | USP Class VI. FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP) |
---|---|
Material | Thermal-set Rubber, Siloxane Polymers, Amorphous Silica |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 1520 cm |
Thickness (Metric) | 1.6 mm |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Tubing Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Tubing Size | Price | Quantity & Availability | |||
13591840
|
Thermo Scientific Barnant
72-300-014 |
1.6 mm | 2.0 to 150mL/min. | 14 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13501850
|
Thermo Scientific Barnant
72-300-016 |
3.2 mm | 6.5 to 550mL/min. | 16 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process. Provides good performance at an economical price.
BioPharm Silicone Tubing (platinum-cured)
- Tested to operate in Thermo Scientific peristaltic pumps
- Ultra-smooth inner surface minimizes particle entrapment
- Very low extractables with documented biocompatibility for sensitive applications
- Ideal for lab, biotech and pharmaceutical applications
- Supplied 15.2m (50ft.) per pack
Specifications
USP Class VI. FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP) | |
50 ft. | |
1.6 mm | |
Ultra-smooth inner surface minimizes particle entrapment. Lower absorption; excellent biocompatibility; no leachable additive, DOP, or plasticizers. Very low extractables. Odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Weather, ozone, corona, and radiation resistant. | |
Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121┬░C (250┬░F), 1 bar (15 psi) for 30 minutes. | |
Do not use with concentrated solvents, oils, acids. Relatively high gas permeability. | |
Good |
Thermal-set Rubber, Siloxane Polymers, Amorphous Silica | |
1520 cm | |
FH100 | |
-60°C | |
CO2: 25,147; H2: ----; O2: 4715; N2: 2284 | |
Translucent Clear to Light Amber | |
232°C |