missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ General-Purpose Container Jars

Product Code. 12861294
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these jars for general storage. S Murray™ General-Purpose Container Jars feature self-sealing polypropylene caps.

  • Medium weight polyethylene jars
  • Extra wide neck

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) For storage and transportation of liquids
Includes Screw cap and swivel handle medium rigidity
Material MDPE
No. per Pack 13
Width (Metric) 170mm
Graduations Yes
Closure Included Yes
Mouth Narrow
Shape Octagonal
Height (Metric) 332 mm
Product Type Storage Jar
Closure Material Polypropylene
Diameter (Metric) 117 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.