Learn More
Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump for External Applications
This general purpose digital heated circulator provides great temperature stability and control for demanding applications requiring accurate temperature control. Operates over the range of ambient +5°C to 120°C or down to -15°C with optional accessory cooling.
Brand: Fisherbrand™
Additional Details : Weight : 2.30000kg
Description
- Temperature ranges from ambient 5°C to 120°C (using baths larger than 5 L), to ambient 15°C to 120°C (with 5 L baths)
- Cooling/heating capacities can be reached with a cooling unit
- Simple, intuitive user interface with dial and two function buttons
- Clear, bright 4-digit LED display
- Integrated pump for external application
- Visual alarm and low liquid detection
- 2-point user calibration
- 3 temperature presets
Applications:
- Clinical, Microbiology and Pathology labs for media tempering, thawing, and incubating samples
- University research for temperature control of spectrophotometers, refractometers and jacketed vessels
- Industrial labs for temperature probe calibration, water analysis, QC testing product, petrochemical testing, material testing, and milk sample testing
Specifications
Digital | |
-15°C (with optional immersion cooler) | |
-20°C to +120°C | |
4-digit LED | |
210 mbar | |
5.1 lb. | |
230 V | |
50/60 Hz |
Air-cooled | |
16 L/min. | |
Heating Circulator | |
Yes | |
±0.05°C | |
2.3 kg | |
1300 W |