missing translation for 'onlineSavingsMsg'
Learn More

Genlab General Purpose, Economy Oven

Full-featured, well built, economical, general purpose oven.

Brand:  Genlab MINO/100

Product Code. 15934530

  • £1955.00 / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature fluctuation: ± 0.75°C.
  • Safety overheat thermostat; mains switch and heat / overheat with indicators.
  • Exterior is sheet steel finished in an easy clean, powder coated paint.
  • Interior chamber is aluminum coated mild steel .
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves.
  • Thermostat control with direct reading thermostat.
  • Full 2 year warranty.
Specifications

Specifications

100 L
Aluminum, Mild Steel, Sheet Steel
450 x 490 x 450 mm
240 V
250°C
3 Shelves
48 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.