missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Value Lab Upright Freezers
Meet routine laboratory storage requirements with upright freezers that feature digital controls and excellent temperature stability.
£2806.02
Specifications
Insulation | Polyurethane Foam |
---|---|
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Product Code | Brand | Capacity (English) | Electrical Requirements | Control Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Electrical Requirements | Control Type | Price | Quantity & Availability | |||
17108455
|
Thermo Scientific™
20LFEETSV |
20 cu. ft. | 230 V 50 Hz | Mechanical Dial Thermostat/Inside, Half Way Up Right Wall | N/A | ||||
Description
Meet routine laboratory storage requirements with Thermo Scientific™ Value Lab Upright Freezers. Freezers feature digital controls and excellent temperature stability.
- 20 cu. ft. upright
- Four fixed wire shelves and six door shelves
- Manual defrost
- Enameled steel interior and exterior
- CFC-free insulation and coolant
- Warranty varies by country, please contact us for details
Warranty
13 Months Parts and Labor
Specifications
Polyurethane Foam | |
Warranty varies by country, please contact us for details | |
Manual |