Learn More
3M™ General Purpose Masking Tape 201E
The 3M™ General Purpose Masking Tape 201E is a premium-quality masking tape used for short-term paint masking, fixing, bundling, holding, sealing, and other applications up to a temperature of 80°C for one hour.
Brand: 3M™ 7100195888
77.45 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 5.87500kg
Description
- This tape is designed for general use in industrial applications with a slight need for temperature and water resistance such as short-term paint masking and sealing applications.
- It provides a good instant adhesion and holding power that resists lifting or curling.
- Its crepe paper backing offers conformability that will maintain integrity when formed around corners.
- Its good solvent and moisture resistance helps to resist paint bleed through and provides good paint lines due to its clean removability in one piece with no residue from most surfaces.
Specifications
Beige | |
Crepe Paper | |
Masking Tape | |
50 m x 48 mm |