missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General-Purpose Narrow-Neck Bottles
Click to view available options
Capacity (Metric):
30 mL
125 mL
250 mL
500 mL
1000 mL
Description
- Clear general purpose bottles
- Polypropylene screw closure
Specifications
Specifications
Capacity (Metric) | 125 mL |
Color | Translucent |
For Use With (Application) | For liquid storage and sampling |
Material | Polypropylene |
Graduations | Yes |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 120 mm |
Product Type | Narrow Mouth Bottle |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction