missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ MINO Series Classic Ovens

Product Code. p-8010583
Click to view available options
Capacity (Metric):
6 L
18 L
30 L
40 L
50 L
75 L
No. of Shelves:
1
2
Wattage:
350 w
500 w
750 w
1000 w
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12998718

Brand: Genlab™ MINO/18

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The simple to use thermostat system is good for teaching purposes and the units can be built up to meet individual requirements. Genlab™ MINO Series Classic Ovens are highly efficient, reliable and cost effective units to suit most drying, warming, sterilizing and general laboratory applications.

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from mild steel coated with aluminum (CLAD)
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Solid steel door with controls located below the door

Heating and Controls

  • Heated by Incoloy sheathed elements positioned below the chamber floor
  • Easy to use thermostatic mechanical controls (range: 40 – 250°C)
  • Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
  • Includes main switch with indicator and heat and overheat indicators

Specifications

Certifications/Compliance CE
Chamber Material Steel
Controller Type Mechanical thermostatic controls
Convection Type Natural , using Incoloy sheathed elements
Capacity (Metric) 18 L
Temperature (Metric) 40°C to 250°C
Type General Purpose Convection Oven
Display Direct ReadingThermostat
For Use With (Application) Drying, warming, sterilizing and general laboratory applications
Material Steel
Model MINO
No. of Shelves 2
Safety Features Overheat thermostat, tamper proof lock
Shelf Material Removable chrome plated wire grid shelves
Temperature Stability ±0.75°C
Warranty 2 Years
Dimensions (D x W x H) Interior 27 x 26 x 26 cm
Dimensions (L x W x H) 38 x 41 x 52 cm
Length (Metric) 38 cm
Width (Metric) 41 cm
Height (Metric) 52 cm
Weight (Metric) 14 kg
Wattage 500 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.