missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General Purpose Shoe Cover
General purpose, high quality, disposable shoe covers (overshoes) that are elasticated to suit most shoe and foot sizes and are ideal for use in the laboratory for protecting floors, footwear and promoting general hygiene.
Brand: New source - PPE HLSCCPE
This item is not returnable.
View return policy
Description
- General purpose disposable shoe covers
- Protects floors, footwear and promotes general hygiene
- With elasticated tops for an easy universal fit
- High quality CPE (polythene) construction
- For use in the laboratory or wider working environment
- ISO tested to ISO3801 & ISO13934-1
- Supplied as a carton of 20 bags, 100 covers per bag
Specifications
Universal | |
Blue | |
Non-sterile | |
Plain | |
22 μm | |
PPE CAT I, ISO tested to ISO3801 & ISO13934-1 | |
Stretch length: 38 ± 2 cm | |
2.6 ± 0.2 g |
CPE polyethylene | |
Single-use | |
Elastic Top | |
Shoe cover | |
General purpose in the lab or cleanroom | |
2000/Pk. | |
15 cm ± 2 cm (heel height) |