missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ T100 Series Digital Heated Circulating Bath
Digital thermostatic control unit and plastic tank provides straightforward applications requiring accurate temperature control.
£1070.00 - £1388.60
Specifications
Display | 4 digit LED |
---|---|
Material | Plastic |
Temperature Presets | 3 |
Temperature Resolution | ±0.1°C |
Temperature Stability | ±0.05°C |
Product Code | Brand | Dimensions (D x W x H) Interior | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) Interior | Capacity (Metric) | Price | Quantity & Availability | ||||
12737809
|
Grant Instruments™
T100-P12 |
325 x 280 x 155 mm | 12 L | ||||||
12747809
|
Grant Instruments™
T100-P18 |
510 x 290 x 155 mm | 18 L | ||||||
12727809
|
Grant Instruments™
T100-P5 |
240 x 160 x 155 mm | 5 L | ||||||
Description
- Stability ±0.05°C.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
Specifications
4 digit LED | |
3 | |
±0.05°C | |
120/230 V |
Plastic | |
±0.1°C | |
0.1°C |