missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ General Purpose Vinyl Tape 764i
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
missing translation for 'unitSize'
24 rolls
Description
- Use for taping in all non-critical applications
- Protects parts, equipment and products from abrasions
- Bundle items, bundle and temporarily mark parts, machines, plus much more
- Maintains vivid colour over time for long-lasting quality
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
Specifications
Specifications
| Dimensions (L x W) | 50 mm x 33 m |
| Length (Metric) | 33 m |
| Thickness | 0.13 mm |
| Width (Metric) | 50 mm |
| Color | Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction