missing translation for 'onlineSavingsMsg'
Learn More

3M™ General Purpose Vinyl Tape 764i

Product Code. 17247780
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
24 rolls
This item is not returnable. View return policy

Product Code. 17247780

Brand: 3M™ 7000144706

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

  • Use for taping in all non-critical applications
  • Protects parts, equipment and products from abrasions
  • Bundle items, bundle and temporarily mark parts, machines, plus much more
  • Maintains vivid colour over time for long-lasting quality
  • Can be applied by hand or with floor applicator
  • Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 50 mm x 33 m
Length (Metric) 33 m
Thickness 0.13 mm
Width (Metric) 50 mm
Color Yellow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.