missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific General Purpose Viscosity Standards, Paragon Scientific™

Product Code. 11969758
Click to view available options
Viscosity:
0.2950 mPa.s (25°C)
0.5204 mPa.s (25°C)
0.9525 mPa.s (25 °C)
100.7 mPa.s (25°C)
10030 mPa.s (25°C)
124.9 mPa.s (25 °C)
1273 mPa.s (25°C)
14.42 mPa.s (25°C)
19588 mPa.s (25°C)
2.144 mPa.s (25°C)
202.6 mPa.s (25 °C)
2610 mPa.s (25°C)
29.04 mPa.s (25°C)
3.291 mPa.s (25°C)
3481 mPa.s (25 °C)
392 mPa.s (25°C)
40049 mPa.s (25°C)
48.59 mPa.s (25 °C)
488.1 mPa.s (25 °C)
55.36 mPa.s (25 °C)
7.442 mPa.s (25°C)
71.11 mPa.s (25 °C)
717.4 mPa.s (25°C)
72328 mPa.s (25°C)
796.5 mPa.s (25 °C)
8.559 mPa.s (25°C)
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 11969758

Brand: Paragon Scientific S60

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Certified in strict accordance with ASTM D2162, the primary method for viscosity standards manufacture. Dual certified to the International Standards BS EN ISO / IEC 17025 and ISO 17034 under our UKAS accrediatation.

We test at Primary level using master viscometers in accordance with ASTM D2162 to ensure the lowest uncertainty of measurement thus providing standards that are certified with primary level accuracy. ASTM D2162 is the only referenced method for the certification of viscosity standards when adopting ASTM test method protocol.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Density g/mL in accordance with ASTM D1480
  • For use with glass capillary viscometers, automatic viscometers and other viscosity measuring equipment
  • Kinematic (cSt) and dynamic viscosity (mPa·s) given at all temperatures
  • Standard Pack Size 500mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM and IP test method protocol
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Viscosity 100.7 mPa.s (25°C)
Quantity 500 mL

Nominal values quoted

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.