missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Use pH Electrode With DIN Plug

Glass general use pH Electrode with DIN plug, that is ideal for general laboratory use.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.12600kg

Product Code. 11739798

  • £91.53 / Each
Estimated Shipment: 29-10-2024
to see stock.
Add to basket

Description

Description

  • pH electrode 1m cable with DIN glass body
  • 12mm (W) x 120mm (L)
  • General Use pH Electrode With DIN Plug
  • Glass pH electrode, general laboratory use
  • Electrolyte KCl 4M + AgCl
Specifications

Specifications

12 mm
120 mm
Glass
0 to 13
Standards
1 m
General use
0°C to 80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers