Learn More
Applied Biosystems™ GeneScan™ 600 LIZ™ dye Size Standard v2.0
Designed for sizing DNA fragments in the 20-600 nucleotides range and provides 36 single-stranded labeled fragment.
Brand: Applied Biosystems™ 4408399
493.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Additional Details : Weight : 0.01100kg
Includes: Each kit contains enough standard for 800 analyses
Description
The GeneScan™ 600 LIZ® Size Standard v2.0 is a fifth dye-labeled high density size standard for the reproducible sizing of fragment analysis data.Order Info
Each
Specifications
GeneScan™, LIZ™ | |
DNA | |
310 Genetic Analyzer, 3500xL Dx Genetic Analyzer, SeqStudio Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Genetic Analyzer, 3500 Dx Genetic Analyzer | |
Dye Size Standard V2.0 |
Fragment Analysis | |
Each kit contains enough standard for 800 analyses. Store in refrigerator (2–8°C). |
|
LIZ | |
Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.