Learn More
Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer
Perform UV-Vis measurements with a double beam with a reference cell position with the Thermo Scientific GENESYS 180 UV-Vis spectrophotometer.
£7040.00
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15942060
|
Thermo Scientific™
840-309400 |
GENESYS 180 UV-Vis Spectrophotometer with UK Power Cable |
£7040.00
Each |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Perform high throughput quantitative UV-Vis measurements where a double beam is required as a reference cell position with the Thermo Scientific™ GENESYS™ 180 UV-Visible Spectrophotometer. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.
The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurments outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.
Features:
- Double Beam/Reference Cell
- 7-inch high-resolution touchscreen user interface
- Standard 8-position cell changer with switchable turret
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for 'open-lid' operation
- Sipper accessory
- Accommodates cells up to 100 mm pathlength
- 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
Specifications
2 nm | |
Double Beam |