missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers

For teaching labs or quality control experts who require ruggedness, ease-of-use and software capability in UV-Vis spectrophotometry.

Brand:  Thermo Scientific™ 840-297400

 View more versions of this product

Product Code. 15889991

  • £5175.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Perform routine measurements for quality control or teaching in the chemistry classroom with rugged Thermo Scientific™ GENESYS™ 50 UV-Visible and GENESYS 40 Vis Spectrophotometers. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis or GENESYS 40 Vis Spectrophotometer the ideal choice for daily sampling purposes.

The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both feature data resolution from 0.2 nm to 5 nm.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Local control for speed and reliability
  • Networking capable (Wi-Fi adaptor available)
    Large sample compartment with front access

 

Designed for:

  • Chemistry labs
  • Routine measurements
  • Moderate throughput requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.005 A
Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Dual Silicon Photodiodes
35.5 x 38.5 x 19.5 cm
5 nm
(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Sample Concentration
>1000 hrs.
Dual Beam
-3A to +5A
±0.001 A at 1 A measured at 1.0 A at 546 nm
Automatic – up to 1800 nm/min.
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
7.5 kg
Accessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
GENESYS 40 Visible Spectrophotometer with UK Power Cable
7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels
Tungsten Halogen
325 to 1100 nm
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
Touchscreen
(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
–3A to +3.5A
Snap-on printer available
<0.05%T at 340 nm and 400 nm
±0.5 nm
< ±0.2 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers