missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Genius II Bottletop Dispenser

Vitlab™ Genius II Bottletop Dispenser is designed to be practically universally applicable and can be used with many organic and inorganic solutions.

Brand:  Vitlab™ 1625503

 View more versions of this product

Product Code. 15640925

  • £356.00 / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Calibration mechanism for adjustment within the scope of test equipment monitoring
  • Discharge valve with safety ball closes if the discharge tube is not mounted
  • Valve block rotates freely 360° on the bottle with standard thread GL 45
  • Various adapters allow the dispensers to be used on bottles of different sizes
  • For a better hold of the intake tube, the intake valve is equipped with an olive
  • Nominal volume 2 to 10mL includes adapters GL 25, GL 28, GL 32, GL 38, S 40 and telescopic intake tube (length 125 to 240mm)
  • Nominal volume 25 to 100mL includes adapters GL 32, GL 38, S 40 and telescopic intake tube (length 170 to 330mm)
Specifications

Specifications

0.2 to 2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ Genius II Bottletop Dispenser > Volume: 0.2 to 2.0mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.