missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Genius II Bottletop Dispenser
Vitlab™ Genius II Bottletop Dispenser is designed to be practically universally applicable and can be used with many organic and inorganic solutions.
Brand: Vitlab™ 1625507
Code : NEW
Additional Details : Weight : 0.39500kg
Description
- Calibration mechanism for adjustment within the scope of test equipment monitoring
- Discharge valve with safety ball closes if the discharge tube is not mounted
- Valve block rotates freely 360° on the bottle with standard thread GL 45
- Various adapters allow the dispensers to be used on bottles of different sizes
- For a better hold of the intake tube, the intake valve is equipped with an olive
- Nominal volume 2 to 10mL includes adapters GL 25, GL 28, GL 32, GL 38, S 40 and telescopic intake tube (length 125 to 240mm)
- Nominal volume 25 to 100mL includes adapters GL 32, GL 38, S 40 and telescopic intake tube (length 170 to 330mm)
Specifications
5 to 50 mL |