missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Gentamicin sulfate
Click to view available options
Quantity:
1 g
5 g
25 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
General Description
- Gentamicin sulfate is a bactericidal aminoglycoside antibiotic which shows activity against Gram-negative bacteria
- It works by inhibiting protein biosynthesis through binding the bacterial ribosome 30S subunit
Applications
- Gentamicin sulfate has been used in studies to determine wound healing due to its antibiotic and antifungal properties
- It has laboratory research applications in the study of a number of clinical conditions, including actinomycotic infection, appendicitis, cystic fibrosis, osteomyelitis, pelvic inflammatory disease, plague, gonorrhea, and tularemia
Specifications
Specifications
Type | Gentamicin Sulfate |
Melting Point | 218.0°C to 237.0°C |
Infrared Spectrum | Authentic |
Water | 15% max. |
Quantity | 5 g |
Solubility Information | Solubility in water: soluble. |
Percent Purity | ≥590 IU/mg (Gentamycin) |
Chemical Name or Material | Gentamicin sulfate |
Safety and Handling
Product Identifier
- Gentamicin sulfate
- Danger
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction