missing translation for 'onlineSavingsMsg'
Learn More
Meditrade™ Gentle Skin™ Grip Latex Examination Gloves, PPE Cat. III Product Code.: 17183901
In Stock
to see stock.
Add to basket

Meditrade™ Gentle Skin™ Grip Latex Examination Gloves, PPE Cat. III

Product Code. 17183901
Medium
Click to view available options
Size:
Large
Medium
X-Large
This item is not returnable. View return policy

Product Code. 17183901

Brand: Meditrade™ 1221GRIPM

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Meditrade™ disposable, non-sterile latex examination gloves are textured to provide an excellent grip. The ambidextrous gloves are natural white color with a beaded cuff.

  • AQL 1.5
  • Class I Medical
  • PPE Category III
  • EN ISO 13485:2016
  • Food compliant
  • Gentle Skin™ grip
  • Latex with polymer coated surface
  • Natural white
  • Powder-free
  • Non-sterile
  • Textured
  • Beaded cuff
  • Ambidextrous
  • Disposable
  • Five year shelf life

Specifications

Certifications/Compliance AQL 1.5
Certifications/Compliance (Europe) EN 455-1/2/3/4, EN 374-1/2/4/5, EN 16523-1, EN 420, EN ISO 13485:2016, Food Compliant
Content And Storage Shelf life 5 years if stored properly: store in a cool and dry place, protect from sunlight and fluorescent lighting. Avoid temperatures below 5 °C and higher than 35 °C
Color Natural White
Disposable Single-use
Laboratory/Cleanroom Use Laboratory
Latex Free Yes
Material Latex
Size Medium
Thickness (Metric) 0.080 mm (Cuff)
Series 1221 Grip
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Meditrade™ Gentle Skin™ Grip Latex Examination Gloves, PPE Cat. III >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.