missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ GeoSampler Soil Sampler
Shop All Bürkle Products
Click to view available options
Length (Metric):
56 cm
81 cm
Diameter (Metric) Outer Bottom:
17 mm
20 mm
Unit Size:
Each
Description
- Soil sampler for light soils, meadows and lawns
- The foot bar of model 5350-5006 makes work easier
- Stainless steel
Specifications
Specifications
| Product Type | Geosampler Soil Sampler |
| Material | Stainless Steel |
| Graduated | No |
| For Use With (Application) | Light Soils, Meadows and Lawns |
| Weight (Metric) | 550 g |
| Diameter (Metric) Outer Bottom | 17 mm |
| Length (Metric) | 56 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion