missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GGU Series Table-Height Static Freezers

Product Code. p-7138819 Shop All Liebherr Products
Click to view available options
Color:
Stainless Steel
No. of Drawers:
4 Bins
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12058281

Brand: Liebherr™ GGU 1550

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for under-worktop installation. Liebherr™ GGU Series Table-Height Static Freezers are simple, reliable freezers with evaporator plate shelves, electronic controls, digital display and temperature alarm. Available with shelves only, with wire bins or with solid drawers.

  • Static plate-evaporator system: Ensures freezing capacity close to the product for very simple and reliable freezing
  • Electronic Controls with Digital Temperature Display: Provides easy-to-use controls without opening the door, with a visual and audible temperature alarm
  • Doors with reversible hinges: Designed for intensive use with ergonomic, easy to grasp handles
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Freezer 133 L
Temperature Range (Freezer) -9°C to -26°C
Door Style HardLine with Slimline Handle
No. of Doors 1
Hinge Side Right Interchangeable
Drawers Wire Bin
No. of Drawers 4 Bins
Shelves 4 Evaporator Plates
Capacity (Metric) Shelf 24 kg
Defrost Manual
Access Security Key Lock
Refrigerant R 600a
Cabinet Material Steel
Exterior Finish Stainless Steel
Interior Molded White Polystyrol
Display Digital, External
Color Stainless Steel
Control Type Electronic
Includes Temperature alarm, Adjustable legs
Dimensions (D x W x H) Interior 44.3D x 47.4W x 67.6H
Dimensions (L x W x H) Exterior 61.5D x 60W x 83H
Height (Metric) Exterior Compartments: 3 x 15 cm, 1 x 17 cm
Energy Usage 0.724 kWh / 24 hr.
Amperage 0.6 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 60 w
Shipping Weight (Metric) 42 kg
Weight (Metric) 39 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.