missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GHS Symbol - Explosive, Card Mounted
Pre-printed labels to identify your chemical product containers.
£11.95 - £13.70
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Thickness | 0.099 mm |
Temperature Range (Metric) | -40°C to 110°C |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15454841
|
Brady™
811678 |
100 mm | 100 mm |
£13.70
Pack of 4 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15484841
|
Brady™
811682 |
70 mm | 70 mm |
£11.95
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- High-quality labels that can withstand the most demanding environments
- Highly resistant to bad weather, abrasion and chemical products
Specifications
Gloss | |
Permanent Acrylic | |
-40°C to 110°C |
Polyester | |
0.099 mm | |
Diamond |