missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Giant Stir Bar
Designed for use in large containers and vials. These giant PTFE-coated magnetic stir bares are autoclavable.
£8.33 - £56.55
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
Product Code | Brand | Shape | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
10379640
|
Fisherbrand™
|
Cylinder, Pivot ring | 108 mm | 24 mm |
£56.55
Each |
In Stock
Log in to see stock. |
|||
10074400
|
Fisherbrand™
|
Cylinder, Pivot ring | 159 mm | 24 mm |
£55.16
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10410211
|
Fisherbrand™
|
Cylinder, Pivot ring | 57 mm | 24 mm |
£12.90
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10166330
|
Fisherbrand™
|
Cylinder | 108 mm | 27 mm |
£42.85
Each |
In Stock
Log in to see stock. |
|||
10369640
|
Fisherbrand™
|
Cylinder | 159 mm | 27 mm |
£43.80
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
10470011
|
Fisherbrand™
|
Cylinder | 57 mm | 27 mm |
£13.45
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
11868932
|
Fisherbrand™
|
Triangle | 80 mm | 14 mm |
£28.53
Pack of 5 |
In Stock
Log in to see stock. |
|||
10688071
|
Fisherbrand™
|
Triangle | 110 mm | 36 mm |
£27.95
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
12706108
|
Fisherbrand™
|
Triangle | 136 mm | 36 mm |
£44.95
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10480971
|
Fisherbrand™
|
Triangle | 80 mm | 14 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Stable, general-purpose magnetic stir bar
- Designed for use in large containers and vials
- Autoclavable
Specifications
Yes | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
White | |
Containers & Vessels / Stirrer Hot Plates |