missing translation for 'onlineSavingsMsg'
Learn More

Gibberellic Acid A4+A7, 90%, Thermo Scientific Chemicals

Product Code. 15418109
Click to view available options
Quantity:
1 g
5 g

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Type Gibberellic Acid A4+A7
Physical Form Powder
Quantity 1 g
Flash Point >110°C (230°F)
Boiling Point 582°C
Solubility Information Soluble in methanol, ethanol, or acetone; Also soluble in dilute solutions of sodium bicarbonate or sodium acetate
Percent Purity 90%
Chemical Name or Material Gibberellic Acid A4+A7

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.