missing translation for 'onlineSavingsMsg'
Learn More

Gibberellic Acid A4+A7, 90%, Thermo Scientific Chemicals

Product Code. 15428109
Click to view available options
Quantity:
1 g
5 g
This item is not returnable. View return policy
This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Type Gibberellic Acid A4+A7
Physical Form Powder
Solubility Information Soluble in methanol, ethanol, or acetone; Also soluble in dilute solutions of sodium bicarbonate or sodium acetate
Percent Purity 90%
Quantity 5 g
Flash Point >110°C (230°F)
Boiling Point 582°C
Chemical Name or Material Gibberellic Acid A4+A7

RUO – Research Use Only

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'