missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Autolyzed Yeast Extract (15% solution)
GREENER_CHOICE

A concentrated extract of soluble amino acids, carbohydrates, vitamins and minerals

Brand:  Gibco™ 18180059

77.67 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


Product Code. 11548906

  • £84.25 / 100mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

  • Formulated as 150g Yeast Extract Powder (YEP) per liter of distilled water
  • Produced from ultra-filtered Baker's yeast
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage conditions: 2 – 8°C. Protect from light.
Shipping conditions: Ambient
Shelf life: 18 months from date of manufacture
Liquid
Sterile-filtered
100 mL
Mammalian Cells
Yeast
Sustainable packaging
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.