missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Gibco bottle was designed to provide better ergonomic features, ease of use, and reduced chance of contamination. The compact design of the Gibco media bottle allows for easier handling and storage as well as reduced packaging. This bottle is sterile, empty, and ready for use in cell culture applications.
Greener Choice Claims
- Environmental benefits include:
- Renewable Materials
- Recycled Content

Specifications
Specifications
Capacity | 500mL |
Capacity (Metric) | 500 mL |
Description | Gibco™ Bottle, 500mL, 120 Bottles, HDPE, Wide Mouth, Sterile, Fewer Resources Used, Less Waste Green Features, Room Temperature Shipping Condition, Bottles Irradiated to 10^-6 Sterility, Used in Mammalian Cell Culture |
For Use With (Application) | Mammalian cell culture |
Includes | 120 x 500mL Bottles |
Material | PET |
No. per Case | 120 Case |
No. per Pack | 120 Pack(s) |
Quantity | 120 bottles |
Sterility | Sterile |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
14522071 | Certificate of Analysis | 29/01/2025 | 10340001 |
03422016 | Certificate of Analysis | 29/01/2025 | 10340001 |
34721552 | Certificate of Analysis | 29/01/2025 | 10340001 |
30621536 | Certificate of Analysis | 29/01/2025 | 10340001 |
07623037 | Certificate of Analysis | 29/01/2025 | 10340001 |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ Gibco™ Bottle, 500 mL >
Spot an opportunity for improvement?Share a Content Correction