missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ CF1 Mouse Embryonic Fibroblasts, irradiated
Irradiated Gibco CF1 Mouse Embryonic Fibroblasts (MEFs) are feeder cells that are ideal for supporting healthy undifferentiated human and mouse embryonic stem cells (ESCs) and induced pluripotent stem cells (iPSCs) in culture. Manufactured by MTI-GlobalSt
£44.72 - £58.50
Specifications
Content And Storage | Cryopreserved mouse embryonic fibroblasts Store in liquid nitrogen. |
---|---|
Age | Embryonic |
Cell Type | Feeder Cells (Mouse Embryonic Fibroblast) |
Form | Cryopreserved |
Species | Mouse |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15815771
|
Gibco™
A34180 |
2 million cells (2 x 106 cells) |
£44.72
Pack of 2 |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15943412
|
Gibco™
A34181 |
4 million cells (4 x 106 cells) |
£58.50
Pack of 4 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Help save precious time with pre-inactivated, ready-to-use MEFs
- Culture ESCs and iPSCs with confidence using meticulously tested feeder cells
- Rely on a widely-used product
Specifications
Cryopreserved mouse embryonic fibroblasts Store in liquid nitrogen. |
|
Feeder Cells (Mouse Embryonic Fibroblast) | |
Mouse | |
Shipped on dry ice |
Embryonic | |
Cryopreserved | |
Pooled |
For Research Use Only. Not for use in diagnostic procedures.