Learn More
Gibco™ Amphotericin B
Formulation of amphotericin B with sodium deoxycholate as an emulsifying agent to maintain the suspension
Brand: Gibco™ 15290018
14.12 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.03000kg
Description
- Prevents growth of fungi by causing an increase in fungal plasma membrane permeability
- Gibco™ Fungizone™ Antimycotic is used to prevent contamination of cell cultures by yeast and multicellular fungi
- Contains 250μg of amphotericin B and 205μg of sodium deoxycholate per mL of distilled water
- Recommended working concentration ranges from 0.25 to 2.50μg/mL
Specifications
Storage conditions: -5°C to -20°C Shipping conditions: Frozen on dry ice Shelf life: 12 months from date of manufacture |
|
Liquid | |
Sterile-filtered | |
Fungizone™ | |
Dry Ice |
0.25 to 2.5 μg/mL | |
Antifungal | |
Prevention of Cell Culture Contamination | |
20 mL |
For Research Use Only. Not for use in diagnostic procedures.