missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ HAT Supplement (50X)
GREENER_CHOICE

HAT-supplemented medium is suitable for post-fusion selection against unfused or self-fused HGPRT-myeloma cells

Brand:  Gibco™ 21060017

Product Code. 11510556

  • £30.67 / 100mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

  • Liquid mixture of sodium hypoxanthine (5mM), aminopterin (20μM) and thymidine (0.8mM)
  • Hypoxanthine and thymidine supply preformed purines and pyrimidines for DNA synthesis by hybridomas via the salvage pathway that utilizes HGPRT contributed by the fused spleen cell
  • Aminopterin, a folic acid antagonist, inhibits the de novo nucleoside biosynthesis pathway

Cell Culture, Mammalian Cell Culture

Order Info

Shipping Condition: Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage conditions: -5 to -20°C
Shipping conditions: Dry ice
Shelf life: 14 months from date of manufacture
50 X
HT Supplement
6 to 8
Dry Ice
Mammalian Cells
Liquid
Sterile-filtered
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2579468 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number21060017
Lot Number2773613 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number21060017
Lot Number2843106 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog Number21060017
Lot Number2931596 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog Number21060017
Lot Number3023612 Certificate TypeCertificate of Analysis Date25/01/2025 Catalog Number21060017
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ HAT Supplement (50X) > Quantity: 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.